Skip to content Skip to navigation menu
ClevelandC46211

C46211

1/2 610 82DG CTR RMR
Item #104224385
  • 82 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.375 in Shank Diameter
ClevelandC46211
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 82 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.375 in Shank Diameter
Overall Length 2 in
Shank Diameter 0.375 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison