Skip to content Skip to navigation menu
ClevelandC46200

C46200

1/4 610 90DG CTR RMR
Item #104264404
  • 90 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.188 in Shank Diameter
ClevelandC46200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.188 in Shank Diameter
Overall Length 1.5 in
Shank Diameter 0.188 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison