Skip to content Skip to navigation menu
ClevelandC46171

C46171

5/8 1003 100DG C'SINK
Item #104225365
  • 100 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.375 in Shank Diameter
ClevelandC46171
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.375 in Shank Diameter
Shank Diameter 0.375 in
Overall Length 2.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison