Skip to content Skip to navigation menu
ClevelandC46156

C46156

3/8 1003 60DG C'SINK
Item #104224382
  • 60 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.25 in Shank Diameter
ClevelandC46156
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.25 in Shank Diameter
Shank Diameter 0.25 in
Overall Length 1.75 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison