Skip to content Skip to navigation menu
ClevelandC46153

C46153

1/4 1003 100DG C'SINK
Item #104264402
  • 100 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.188 in Shank Diameter
ClevelandC46153
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.188 in Shank Diameter
Overall Length 1.5 in
Shank Diameter 0.188 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison