Skip to content Skip to navigation menu
ClevelandC46124

C46124

3/4 1001 60DG C'SINK
Item #104264398
  • 60 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.5 in Shank Diameter
ClevelandC46124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.5 in Shank Diameter
Shank Diameter 0.5 in
Overall Length 2.625 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison