Skip to content Skip to navigation menu
ClevelandC46123

C46123

5/8 1001 120DG C'SINK
Item #104231129
  • 120 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.375 in Shank Diameter
ClevelandC46123
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.375 in Shank Diameter
Overall Length 2.25 in
Shank Diameter 0.375 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison