Skip to content Skip to navigation menu
ClevelandC43291

C43291

5/16 4F 579 3/8S PM+
Item #104231376
  • 5/16 in Diameter
  • HSS-E (PM) Material
  • 3.125 in Overall Length
  • Bright Coating
ClevelandC43291
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Diameter
  • HSS-E (PM) Material
  • 3.125 in Overall Length
  • Bright Coating
Direction of Cut Right Hand
Mill Construction High Performance Finisher
Material HSS-E (PM)
Length Of Cut - Metric 34.92 mm
No. of Flutes 4
Overall Length 3.125 in
Mill Style Finishing
Length of Cut 1.375 in
Shank Size - Metric 9.52 mm
Diameter - Fraction 5/16 in
End Style Square
Diameter - Decimal 0.3125 in
Flute Type Spiral
Center Cutting Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison