- 1 in Diameter
- HSS-E (PM) Material
- 5.5 in Overall Length
- Bright Coating
| Diameter - Decimal | 1 in |
| Mill Construction | High Performance Finisher |
| Diameter - Fraction | 1 in |
| Material | HSS-E (PM) |
| Diameter - Metric | 25.40 mm |
| End Style | Square |
| Length of Cut | 3 in |
| No. of Flutes | 4 |
| Direction of Cut | Right Hand |
| Overall Length | 5.5 in |
| Center Cutting | Yes |
| Mill Style | Finishing |
| Shank Size - Metric | 25.4 mm |
| Flute Type | Spiral |
| Length Of Cut - Metric | 76.2 mm |
| Weight | 0.0 LB |

