- 1 1/2 in Diameter
- HSS-E (PM) Material
- 5.5 in Overall Length
- TiCN Coating
| End Style | Corner Radius |
| No. of Flutes | 3 |
| Diameter - Decimal | 1.5 in |
| Direction of Cut | Right Hand |
| Flute Type | Spiral |
| Material | HSS-E (PM) |
| Length of Cut | 3 in |
| Length Of Cut - Metric | 76.2 mm |
| Mill Roughing Profile | Coarse |
| Overall Length | 5.5 in |
| Center Cutting | Yes |
| Mill Construction | High Performance Rougher |
| Shank Size - Metric | 31.75 mm |
| Mill Style | Roughing |
| Diameter - Fraction | 1 1/2 in |
| Weight | 0.0 LB |

