- 5/8 in Diameter
- HSS-CO 8% (M42) Material
- 3.75 in Overall Length
- Bright Coating
| Overall Length | 3.75 in |
| Mill Construction | General Purpose Finisher |
| Length of Cut | 1.625 in |
| Diameter - Decimal | 0.625 in |
| Flute Type | Spiral |
| Material | HSS-CO 8% (M42) |
| End Style | Ball Nose |
| Diameter - Fraction | 5/8 in |
| Center Cutting | Yes |
| Shank Size - Metric | 15.88 mm |
| Direction of Cut | Right Hand |
| Length Of Cut - Metric | 41.27 mm |
| Mill Style | Finishing |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

