- 1/8 in Diameter
- HSS-E (PM) Material
- 2.3125 in Overall Length
- Bright Coating
| Mill Style | Finishing |
| Diameter - Decimal | 0.125 in |
| Shank Size - Metric | 9.52 mm |
| Length of Cut | 0.375 in |
| Overall Length | 2.3125 in |
| Flute Type | Spiral |
| Center Cutting | Yes |
| No. of Flutes | 4 |
| Direction of Cut | Right Hand |
| Material | HSS-E (PM) |
| Length Of Cut - Metric | 9.52 mm |
| End Style | Square |
| Mill Construction | High Performance Finisher |
| Diameter - Fraction | 1/8 in |
| Weight | 0.0 LB |

