- 1 in Diameter
- HSS Material
- 6.375 in Overall Length
- Bright Coating
| Material | HSS |
| Length Of Cut - Metric | 41.27 mm |
| No. of Flutes | 2 |
| Shank Size - Metric | 25.4 mm |
| Diameter - Metric | 25.40 mm |
| End Style | Square |
| Direction of Cut | Right Hand |
| Mill Construction | General Purpose Finisher |
| Flute Type | Spiral |
| Mill Style | Finishing |
| Length of Cut | 1.625 in |
| Diameter - Decimal | 1 in |
| Overall Length | 6.375 in |
| Center Cutting | Yes |
| Diameter - Fraction | 1 in |
| Weight | 0.0 LB |

