Skip to content Skip to navigation menu
ClevelandC41930

C41930

1/4 667RH 3/8S
Item #104230965
  • E Diameter
  • HSS Material
  • 3.5625 in Overall Length
  • Bright Coating
ClevelandC41930
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • HSS Material
  • 3.5625 in Overall Length
  • Bright Coating
Overall Length 3.5625 in
No. of Flutes 2
Shank Size - Metric 9.52 mm
Mill Construction General Purpose Finisher
Center Cutting Yes
Diameter - Decimal 0.25 in
End Style Square
Material HSS
Length Of Cut - Metric 44.45 mm
Length of Cut 1.75 in
Direction of Cut Right Hand
Diameter - Fraction 1/4 in
Mill Style Finishing
Flute Type Spiral
Diameter - Wire E
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison