- 9.50 mm Diameter
- 3.3071 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS-CO 8% (M42) |
| Flute Length - Metric | 40 mm |
| Diameter - Metric | 9.50 mm |
| No. of Flutes | 2 |
| Shank Size - Metric | 9.5 mm |
| Coating | Straw |
| Point Angle | 135 degree |
| Flute Length | 1.5748 in |
| Shank Type | Straight |
| Shank Length - Metric | 44 mm |
| Diameter - Decimal | 0.374 in |
| Shank Length | 1.7323 in |
| Drill Style | Screw Machine |
| Shank Size | 0.374 in |
| Overall Length | 3.3071 in |
| Weight | 0.0 LB |

