- 1 1/4 in Diameter
- HSS Material
- 7.25 in Overall Length
- Bright Coating
| Direction of Cut | Right Hand |
| Overall Length | 7.25 in |
| Mill Style | Finishing |
| No. of Flutes | 2 |
| Material | HSS |
| Length Of Cut - Metric | 76.2 mm |
| End Style | Square |
| Flute Type | Spiral |
| Mill Construction | General Purpose Finisher |
| Length of Cut | 3 in |
| Diameter - Fraction | 1 1/4 in |
| Diameter - Decimal | 1.25 in |
| Center Cutting | Yes |
| Shank Size - Metric | 31.75 mm |
| Weight | 0.0 LB |

