Skip to content Skip to navigation menu
ClevelandC41626

C41626

11/16 685RH 5/8S
Item #104212097
  • 11/16 in Diameter
  • HSS Material
  • 3.75 in Overall Length
  • Bright Coating
ClevelandC41626
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16 in Diameter
  • HSS Material
  • 3.75 in Overall Length
  • Bright Coating
Diameter - Decimal 0.6875 in
Length Of Cut - Metric 33.34 mm
Overall Length 3.75 in
Diameter - Fraction 11/16 in
Mill Construction General Purpose Finisher
Length of Cut 1.3125 in
Mill Style Finishing
Flute Type Spiral
Shank Size - Metric 15.88 mm
No. of Flutes 2
Material HSS
Center Cutting Yes
Direction of Cut Right Hand
End Style Square
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison