- 7/16 in Diameter
- HSS Material
- 2.6875 in Overall Length
- Bright Coating
| Finish | Bright |
| Diameter - Decimal | 0.4375 in |
| Mill Style | Finishing |
| End Style | Square |
| Flute Length | 0.813 in |
| Overall Length | 2.6875 in |
| Shank Diameter | 3/8 in |
| Type | Finishing |
| Center Cutting | Yes |
| Diameter - Fraction | 7/16 in |
| Length Of Cut - Metric | 20.64 mm |
| Mill Construction | General Purpose Finisher |
| No. of Flutes | 2 |
| Shank Size - Metric | 9.52 mm |
| Flute Type | Spiral |
| Length of Cut | 0.8125 in |
| Direction of Cut | Right Hand |
| Material | HSS |
| Weight | 0.0 LB |

