Skip to content Skip to navigation menu
ClevelandC41400

C41400

7/8 591RH 7/8 S
Item #104211336
  • 7/8 in Diameter
  • HSS Material
  • 7.25 in Overall Length
  • Bright Coating
ClevelandC41400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Diameter
  • HSS Material
  • 7.25 in Overall Length
  • Bright Coating
Mill Style Finishing
Diameter - Fraction 7/8 in
Overall Length 7.25 in
Shank Size - Metric 22.22 mm
Flute Type Spiral
Length Of Cut - Metric 127 mm
Mill Construction General Purpose Finisher
End Style Square
No. of Flutes 4
Diameter - Decimal 0.875 in
Material HSS
Length of Cut 5 in
Center Cutting Yes
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison