- 3/4 in Diameter
- HSS Material
- 6.25 in Overall Length
- Bright Coating
| Diameter - Decimal | 0.75 in |
| Shank Size - Metric | 19.05 mm |
| End Style | Square |
| Direction of Cut | Right Hand |
| Diameter - Fraction | 3/4 in |
| No. of Flutes | 4 |
| Center Cutting | Yes |
| Mill Style | Finishing |
| Mill Construction | General Purpose Finisher |
| Overall Length | 6.25 in |
| Length Of Cut - Metric | 101.6 mm |
| Material | HSS |
| Length of Cut | 4 in |
| Flute Type | Spiral |
| Weight | 0.0 LB |

