Skip to content Skip to navigation menu
ClevelandC41262

C41262

11/16 583 5/8S
Item #104211335
  • 11/16 in Diameter
  • HSS Material
  • 3.75 in Overall Length
  • Bright Coating
ClevelandC41262
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16 in Diameter
  • HSS Material
  • 3.75 in Overall Length
  • Bright Coating
Shank Size - Metric 15.88 mm
Length Of Cut - Metric 41.27 mm
Diameter - Fraction 11/16 in
Center Cutting Yes
Flute Type Spiral
No. of Flutes 4
Length of Cut 1.625 in
Mill Style Finishing
Overall Length 3.75 in
Direction of Cut Right Hand
Diameter - Decimal 0.6875 in
Material HSS
Mill Construction General Purpose Finisher
End Style Square
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison