- 5/64 in Diameter
- HSS Material
- 1.5 in Overall Length
- Bright Coating
| Shank Size - Metric | 4.76 mm |
| End Style | Square |
| Direction of Cut | Right Hand |
| Mill Style | Finishing |
| Flute Type | Spiral |
| Diameter - Fraction | 5/64 in |
| Overall Length | 1.5 in |
| Length Of Cut - Metric | 5.95 mm |
| Material | HSS |
| No. of Flutes | 4 |
| Center Cutting | Yes |
| Mill Construction | General Purpose Finisher |
| Diameter - Decimal | 0.0781 in |
| Length of Cut | 0.2344 in |
| Weight | 0.0 LB |

