- 3/4 in Diameter
- HSS Material
- 3.5625 in Overall Length
- TiCN Coating
| Center Cutting | Yes |
| Material | HSS |
| Overall Length | 3.5625 in |
| Length Of Cut - Metric | 33.34 mm |
| Mill Style | Drilling |
| Flute Type | Spiral |
| Diameter - Fraction | 3/4 in |
| No. of Flutes | 2 |
| End Style | 90° Point |
| Length of Cut | 1.3125 in |
| Mill Construction | General Purpose Finisher |
| Shank Size - Metric | 19.05 mm |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.75 in |
| Weight | 0.0 LB |

