Skip to content Skip to navigation menu
ClevelandC40390

C40390

3/4X3/4X2-1/4X4-1/2 539
Item #104213728
  • 3/4 in Diameter
  • HSS-E (PM) Material
  • 4.5 in Overall Length
  • Bright Coating
ClevelandC40390
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • HSS-E (PM) Material
  • 4.5 in Overall Length
  • Bright Coating
Diameter - Decimal 0.75 in
Diameter - Fraction 3/4 in
Mill Style Finishing
Flute Type Spiral
Mill Construction High Performance Finisher
Direction of Cut Right Hand
End Style Corner Radius
Length Of Cut - Metric 57.15 mm
Shank Size - Metric 19.05 mm
No. of Flutes 3
Overall Length 4.5 in
Material HSS-E (PM)
Center Cutting Yes
Length of Cut 2.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison