
- 1 1/4 in Diameter
- HSS-E (PM) Material
- 5.5 in Overall Length
- Bright Coating
Flute Type | Spiral |
Direction of Cut | Right Hand |
Shank Size - Metric | 31.75 mm |
Mill Style | Finishing |
Material | HSS-E (PM) |
Diameter - Decimal | 1.25 in |
Length Of Cut - Metric | 76.2 mm |
Mill Construction | High Performance Finisher |
Length of Cut | 3 in |
Diameter - Fraction | 1 1/4 in |
Overall Length | 5.5 in |
Center Cutting | Yes |
End Style | Corner Radius |
No. of Flutes | 3 |
Weight | 0.0 LB |
