Skip to content Skip to navigation menu
ClevelandC40360

C40360

1X1X3X5-1/2 3FL 539
Item #104198969
  • 1 in Diameter
  • HSS-E (PM) Material
  • 5.5 in Overall Length
  • Bright Coating
ClevelandC40360
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • HSS-E (PM) Material
  • 5.5 in Overall Length
  • Bright Coating
Overall Length 5.5 in
Length of Cut 3 in
Mill Style Finishing
Diameter - Fraction 1 in
Shank Size - Metric 25.4 mm
Direction of Cut Right Hand
Flute Type Spiral
Diameter - Decimal 1 in
End Style Corner Radius
Length Of Cut - Metric 76.2 mm
No. of Flutes 3
Center Cutting Yes
Material HSS-E (PM)
Diameter - Metric 25.40 mm
Mill Construction High Performance Finisher
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison