- 1 in Diameter
- HSS-E (PM) Material
- 4.5 in Overall Length
- TiCN Coating
| Diameter - Fraction | 1 in |
| No. of Flutes | 3 |
| Mill Roughing Profile | Coarse |
| Flute Type | Spiral |
| Shank Size - Metric | 25.4 mm |
| End Style | Corner Radius |
| Direction of Cut | Right Hand |
| Center Cutting | Yes |
| Mill Construction | High Performance Rougher |
| Length of Cut | 2 in |
| Overall Length | 4.5 in |
| Diameter - Metric | 25.40 mm |
| Diameter - Decimal | 1 in |
| Material | HSS-E (PM) |
| Length Of Cut - Metric | 50.8 mm |
| Mill Style | Roughing |
| Weight | 0.0 LB |

