Skip to content Skip to navigation menu
ClevelandC39893

C39893

3/16 426 3/16S TICN
Item #104211043
  • 3/16 in Diameter
  • HSS Material
  • 2.25 in Overall Length
  • TiCN Coating
ClevelandC39893
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16 in Diameter
  • HSS Material
  • 2.25 in Overall Length
  • TiCN Coating
Diameter - Decimal 0.1875 in
Mill Style Finishing
Overall Length 2.25 in
Length Of Cut - Metric 12.7 mm
Material HSS
Shank Size - Metric 4.76 mm
Mill Construction General Purpose Finisher
Center Cutting Yes
End Style Square
Direction of Cut Right Hand
Diameter - Fraction 3/16 in
Length of Cut 0.5 in
Flute Type Spiral
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison