Skip to content Skip to navigation menu
ClevelandC39777

C39777

1/4 586 3/8S 3F LG TICN
Item #104203293
  • E Diameter
  • HSS Material
  • 3.0625 in Overall Length
  • TiCN Coating
ClevelandC39777
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • HSS Material
  • 3.0625 in Overall Length
  • TiCN Coating
No. of Flutes 3
Diameter - Fraction 1/4 in
Flute Type Spiral
Overall Length 3.0625 in
Mill Style Finishing
Direction of Cut Right Hand
Shank Size - Metric 9.52 mm
Center Cutting Yes
Length of Cut 1.25 in
Length Of Cut - Metric 31.75 mm
Diameter - Decimal 0.25 in
Material HSS
End Style Square
Diameter - Wire E
Mill Construction General Purpose Finisher
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison