- 5/16 in Diameter
- HSS Material
- 3.5 in Overall Length
- TiCN Coating
| Diameter - Decimal | 0.3125 in |
| Overall Length | 3.5 in |
| End Style | Square |
| Flute Type | Spiral |
| Shank Size - Metric | 9.52 mm |
| Material | HSS |
| Mill Construction | General Purpose Finisher |
| Mill Style | Finishing |
| No. of Flutes | 3 |
| Direction of Cut | Right Hand |
| Length Of Cut - Metric | 19.05 mm |
| Diameter - Fraction | 5/16 in |
| Length of Cut | 0.75 in |
| Center Cutting | Yes |
| Weight | 0.0 LB |

