Skip to content Skip to navigation menu
ClevelandC39614

C39614

7/8 587 7/8S 3F TIN
Item #104179586
  • 7/8 in Diameter
  • HSS Material
  • 6.125 in Overall Length
  • TiN Coating
ClevelandC39614
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Diameter
  • HSS Material
  • 6.125 in Overall Length
  • TiN Coating
End Style Square
No. of Flutes 3
Mill Style Finishing
Length of Cut 1.875 in
Diameter - Decimal 0.875 in
Center Cutting Yes
Mill Construction General Purpose Finisher
Diameter - Fraction 7/8 in
Length Of Cut - Metric 47.63 mm
Shank Size - Metric 22.22 mm
Direction of Cut Right Hand
Material HSS
Flute Type Spiral
Overall Length 6.125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison