Skip to content Skip to navigation menu
ClevelandC39577

C39577

3/16 587 3/8S 3F
Item #104179010
  • 3/16 in Diameter
  • HSS Material
  • 3.25 in Overall Length
  • Bright Coating
ClevelandC39577
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16 in Diameter
  • HSS Material
  • 3.25 in Overall Length
  • Bright Coating
No. of Flutes 3
End Style Square
Flute Type Spiral
Mill Construction General Purpose Finisher
Material HSS
Diameter - Fraction 3/16 in
Length of Cut 0.5 in
Direction of Cut Right Hand
Shank Size - Metric 9.52 mm
Diameter - Decimal 0.1875 in
Mill Style Finishing
Overall Length 3.25 in
Center Cutting Yes
Length Of Cut - Metric 12.7 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison