Skip to content Skip to navigation menu
ClevelandC39119

C39119

9/16 696 5/8S TICN
Item #104173021
  • 9/16 in Diameter
  • HSS Material
  • 4.125 in Overall Length
  • TiCN Coating
ClevelandC39119
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16 in Diameter
  • HSS Material
  • 4.125 in Overall Length
  • TiCN Coating
Overall Length 4.125 in
Material HSS
Length Of Cut - Metric 50.8 mm
End Style Square
Shank Size - Metric 15.88 mm
Center Cutting Yes
Mill Construction General Purpose Finisher
Diameter - Decimal 0.5625 in
Direction of Cut Right Hand
Mill Style Finishing
Diameter - Fraction 9/16 in
Flute Type Spiral
Length of Cut 2 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison