- 1 3/8 in Diameter
- HSS Material
- 4.5 in Overall Length
- TiCN Coating
| Direction of Cut | Right Hand |
| Material | HSS |
| End Style | Square |
| No. of Flutes | 2 |
| Center Cutting | Yes |
| Overall Length | 4.5 in |
| Shank Size - Metric | 25.4 mm |
| Length of Cut | 1.625 in |
| Mill Construction | General Purpose Finisher |
| Length Of Cut - Metric | 41.27 mm |
| Mill Style | Finishing |
| Diameter - Decimal | 1.375 in |
| Diameter - Fraction | 1 3/8 in |
| Flute Type | Spiral |
| Weight | 0.0 LB |

