- 13/16 in Diameter
- HSS Material
- 4 in Overall Length
- TiN Coating
| Material | HSS |
| Center Cutting | Yes |
| Mill Construction | General Purpose Finisher |
| Diameter - Fraction | 13/16 in |
| Flute Type | Spiral |
| Direction of Cut | Right Hand |
| Overall Length | 4 in |
| Length of Cut | 1.5 in |
| End Style | Square |
| Shank Size - Metric | 15.88 mm |
| Length Of Cut - Metric | 38.1 mm |
| Mill Style | Finishing |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.8125 in |
| Weight | 0.0 LB |

