- E Diameter
- HSS Material
- 2.4375 in Overall Length
- TiN Coating
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| Shank Size - Metric | 9.52 mm |
| End Style | Square |
| Diameter - Decimal | 0.25 in |
| Material | HSS |
| Mill Style | Finishing |
| No. of Flutes | 2 |
| Flute Type | Spiral |
| Mill Construction | General Purpose Finisher |
| Length of Cut | 0.5 in |
| Length Of Cut - Metric | 12.7 mm |
| Diameter - Wire | E |
| Diameter - Fraction | 1/4 in |
| Overall Length | 2.4375 in |
| Weight | 0.0 LB |

