- 1 1/2 in Diameter
- HSS Material
- #4 Morse Taper Shank Type
- Straight Flute Type
| No. of Flutes | 12 |
| Flute Length | 3.5 in |
| Overall Length | 12.5 in |
| Material | HSS |
| Shank Type | #4 Morse Taper |
| Weight | 0.0 LB |
| No. of Flutes | 12 |
| Flute Length | 3.5 in |
| Overall Length | 12.5 in |
| Material | HSS |
| Shank Type | #4 Morse Taper |
| Weight | 0.0 LB |