Skip to content Skip to navigation menu
ClevelandC35128

C35128

27/32 4005/632 REAMER STR FLT
Item #104120150
  • 27/32 in Diameter
  • HSS Material
  • Straight Flute Type
ClevelandC35128
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27/32 in Diameter
  • HSS Material
  • Straight Flute Type
No. of Flutes 8
Flute Length 2.5 in
Overall Length 9.5 in
Material HSS
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison