Skip to content Skip to navigation menu
ClevelandC34735

C34735

21/32 4005/632 REAMER STR FLT
Item #104177866
  • 21/32 in Diameter
  • HSS Material
  • Straight Flute Type
ClevelandC34735
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21/32 in Diameter
  • HSS Material
  • Straight Flute Type
Overall Length 9 in
Flute Length 2.25 in
Material HSS
No. of Flutes 8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison