
- 1/2 in Diameter
- HSS Material
- #1 Morse Taper Shank Type
- Straight Flute Type
No. of Flutes | 6 |
Overall Length | 8 in |
Shank Type | #1 Morse Taper |
Material | HSS |
Flute Length | 2 in |
Weight | 0.0 LB |

No. of Flutes | 6 |
Overall Length | 8 in |
Shank Type | #1 Morse Taper |
Material | HSS |
Flute Length | 2 in |
Weight | 0.0 LB |