- 3/8 in Diameter
- HSS Material
- #1 Morse Taper Shank Type
- Straight Flute Type
| Material | HSS |
| Shank Type | #1 Morse Taper |
| Flute Length | 1.75 in |
| Overall Length | 7 in |
| No. of Flutes | 6 |
| Weight | 0.0 LB |
| Material | HSS |
| Shank Type | #1 Morse Taper |
| Flute Length | 1.75 in |
| Overall Length | 7 in |
| No. of Flutes | 6 |
| Weight | 0.0 LB |