Skip to content Skip to navigation menu
ClevelandC33825

C33825

31/64 685 1/2S TICN
Item #104177864
  • 31/64 in Diameter
  • HSS Material
  • 3.25 in Overall Length
  • TiCN Coating
ClevelandC33825
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31/64 in Diameter
  • HSS Material
  • 3.25 in Overall Length
  • TiCN Coating
Flute Type Spiral
Length of Cut 0.8125 in
Diameter - Decimal 0.4844 in
Direction of Cut Right Hand
Center Cutting Yes
No. of Flutes 2
Material HSS
Mill Style Finishing
Overall Length 3.25 in
Shank Size - Metric 12.7 mm
End Style Square
Mill Construction General Purpose Finisher
Length Of Cut - Metric 20.64 mm
Diameter - Fraction 31/64 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison