Skip to content Skip to navigation menu
ClevelandC33694

C33694

13/64 684 3/8S TICN
Item #104176810
  • 13/64 in Diameter
  • HSS Material
  • 3.25 in Overall Length
  • TiCN Coating
ClevelandC33694
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/64 in Diameter
  • HSS Material
  • 3.25 in Overall Length
  • TiCN Coating
Flute Type Spiral
No. of Flutes 2
Overall Length 3.25 in
Length of Cut 0.5 in
Center Cutting Yes
Diameter - Decimal 0.2031 in
Diameter - Fraction 13/64 in
Mill Style Finishing
Mill Construction General Purpose Finisher
Shank Size - Metric 9.52 mm
Direction of Cut Right Hand
Material HSS
End Style Square
Length Of Cut - Metric 12.7 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison