- 15/32 in Diameter
- HSS Material
- 4.125 in Overall Length
- TiN Coating
| Direction of Cut | Right Hand |
| Flute Type | Spiral |
| Center Cutting | Yes |
| Shank Size - Metric | 12.7 mm |
| Length of Cut | 0.8125 in |
| Diameter - Decimal | 0.4688 in |
| End Style | Square |
| No. of Flutes | 2 |
| Length Of Cut - Metric | 20.64 mm |
| Mill Style | Finishing |
| Diameter - Fraction | 15/32 in |
| Material | HSS |
| Mill Construction | General Purpose Finisher |
| Overall Length | 4.125 in |
| Weight | 0.0 LB |

