Skip to content Skip to navigation menu
ClevelandC33637

C33637

31/64 684 1/2S
Item #104119190
  • 31/64 in Diameter
  • HSS Material
  • 4.125 in Overall Length
  • Bright Coating
ClevelandC33637
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31/64 in Diameter
  • HSS Material
  • 4.125 in Overall Length
  • Bright Coating
Length Of Cut - Metric 20.64 mm
Center Cutting Yes
Overall Length 4.125 in
Diameter - Decimal 0.4844 in
End Style Square
Shank Size - Metric 12.7 mm
Material HSS
Length of Cut 0.8125 in
Mill Construction General Purpose Finisher
Flute Type Spiral
Direction of Cut Right Hand
Mill Style Finishing
No. of Flutes 2
Diameter - Fraction 31/64 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison