Skip to content Skip to navigation menu
ClevelandC33523

C33523

7/8 667 7/8S
Item #104177769
  • 7/8 in Diameter
  • HSS Material
  • 7.25 in Overall Length
  • Bright Coating
ClevelandC33523
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Diameter
  • HSS Material
  • 7.25 in Overall Length
  • Bright Coating
Diameter - Fraction 7/8 in
Center Cutting Yes
Mill Construction General Purpose Finisher
No. of Flutes 2
Mill Style Finishing
Overall Length 7.25 in
Length of Cut 5 in
Material HSS
Diameter - Decimal 0.875 in
End Style Square
Shank Size - Metric 22.22 mm
Flute Type Spiral
Direction of Cut Right Hand
Length Of Cut - Metric 127 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison