- 1 3/4 in Diameter
- HSS Material
- 6.5 in Overall Length
- TiCN Coating
| Shank Size - Metric | 31.75 mm |
| Overall Length | 6.5 in |
| Flute Type | Spiral |
| Diameter - Fraction | 1 3/4 in |
| Mill Construction | General Purpose Finisher |
| Diameter - Decimal | 1.75 in |
| Length Of Cut - Metric | 101.6 mm |
| Center Cutting | Yes |
| Material | HSS |
| Direction of Cut | Right Hand |
| Mill Style | Finishing |
| End Style | Square |
| Length of Cut | 4 in |
| No. of Flutes | 4 |
| Weight | 0.0 LB |

