Skip to content Skip to navigation menu
ClevelandC33276

C33276

3/4 583 5/8S TICN
Item #104173256
  • 3/4 in Diameter
  • HSS Material
  • 3.75 in Overall Length
  • TiCN Coating
ClevelandC33276
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • HSS Material
  • 3.75 in Overall Length
  • TiCN Coating
Overall Length 3.75 in
Material HSS
End Style Square
Direction of Cut Right Hand
Length Of Cut - Metric 41.27 mm
Shank Size - Metric 15.88 mm
Diameter - Fraction 3/4 in
Mill Style Finishing
Diameter - Decimal 0.75 in
Center Cutting Yes
No. of Flutes 4
Flute Type Spiral
Mill Construction General Purpose Finisher
Length of Cut 1.625 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison