- 17/32 in Diameter
- HSS Material
- 3.375 in Overall Length
- TiCN Coating
| Overall Length | 3.375 in |
| No. of Flutes | 4 |
| Mill Style | Finishing |
| Length of Cut | 1.375 in |
| Diameter - Decimal | 0.5312 in |
| Direction of Cut | Right Hand |
| Shank Size - Metric | 12.7 mm |
| Mill Construction | General Purpose Finisher |
| Length Of Cut - Metric | 34.92 mm |
| Material | HSS |
| Diameter - Fraction | 17/32 in |
| Flute Type | Spiral |
| Center Cutting | Yes |
| End Style | Square |
| Weight | 0.0 LB |

