Skip to content Skip to navigation menu
ClevelandC33231

C33231

1-1/8 583 1"S TIN
Item #104118074
  • 1 1/8 in Diameter
  • HSS Material
  • 4.5 in Overall Length
  • TiN Coating
ClevelandC33231
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Diameter
  • HSS Material
  • 4.5 in Overall Length
  • TiN Coating
Mill Style Finishing
Length Of Cut - Metric 50.8 mm
Material HSS
Diameter - Decimal 1.125 in
Shank Size - Metric 25.4 mm
Diameter - Fraction 1 1/8 in
No. of Flutes 4
Mill Construction General Purpose Finisher
Direction of Cut Right Hand
Overall Length 4.5 in
Length of Cut 2 in
End Style Square
Flute Type Spiral
Center Cutting Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison